U-cup 9020N NBR 320x295x17 L=18

  • ERIKS:14409004
Image 1
Image 2
Image 1
Image 2
Save to list

€79.60/ pieceexcl. VAT

€96.32incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.60

-

5+

€63.68

20.00%

10+

€51.74

35.00%

30+

€39.80

50.00%

50+

€35.82

55.00%

100+

€31.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
320 mm
Groove Diameter
295 mm
Groove Width
18 mm
Seal height
17 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
295 mm
D
320 mm
L
18 mm
H
17 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s