U-cup 9020N NBR 247,65x215,9x19,05 L=20,05

  • ERIKS:14409147
Image 1
Image 2
Image 1
Image 2
Save to list

€50.10/ pieceexcl. VAT

€60.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€50.10

-

5+

€40.08

20.00%

10+

€32.57

35.00%

30+

€25.05

50.00%

50+

€22.55

55.00%

100+

€20.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
247.65 mm
Groove Diameter
215.9 mm
Groove Width
20.05 mm
Seal height
19.05 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
215.9 mm
D
247.65 mm
L
20.05 mm
H
19.05 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s