U-cup 9020N NBR 222,25x190,5x19,05 L=20,05

  • ERIKS:14409146
Image 1
Image 2
Image 1
Image 2
Save to list

€41.90/ pieceexcl. VAT

€50.70incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.90

-

5+

€33.52

20.00%

10+

€27.24

35.00%

30+

€20.95

50.00%

50+

€18.86

55.00%

100+

€16.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
222.25 mm
Groove Diameter
190.5 mm
Groove Width
20.05 mm
Seal height
19.05 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
190.5 mm
D
222.25 mm
L
20.05 mm
H
19.05 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s