U-cup 9020N NBR 123,82x111,12x9,52 L=10,52

  • ERIKS:14409143
Image 1
Image 2
Image 1
Image 2
Save to list

€20.60/ pieceexcl. VAT

€24.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.60

-

5+

€16.48

20.00%

10+

€13.39

35.00%

30+

€10.30

50.00%

50+

€9.27

55.00%

100+

€8.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
123.82 mm
Groove Diameter
111.12 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
111.12 mm
D
123.82 mm
L
10.52 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s