U-cup 9020N NBR 12,5x4,5x4 L=4,5

  • ERIKS:14408810
Image 1
Image 2
Image 1
Image 2
Save to list

€1.88/ pieceexcl. VAT

€2.27incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.88

-

5+

€1.50

20.00%

10+

€1.22

35.00%

30+

€0.94

50.00%

50+

€0.85

55.00%

100+

€0.75

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
12.5 mm
Groove Diameter
4.5 mm
Groove Width
4.5 mm
Seal height
4 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
4.5 mm
D
12.5 mm
L
4.5 mm
H
4 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s