U-cup 9020N NBR 100x88x8,5 L=9,5

  • ERIKS:14408955
Image 1
Image 2
Image 1
Image 2
Save to list

€15.60/ pieceexcl. VAT

€18.88incl. VAT

20 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.60

-

5+

€12.48

20.00%

10+

€10.14

35.00%

30+

€7.80

50.00%

50+

€7.02

55.00%

100+

€6.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
100 mm
Groove Diameter
88 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
88 mm
D
100 mm
L
9.5 mm
H
8.5 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s