U-cup 9011 PUR 40x50x6 L=7

  • ERIKS:14464593
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€22.10/ pieceexcl. VAT

€26.74incl. VAT

19 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.10

-

5+

€17.68

20.00%

10+

€14.37

35.00%

30+

€11.05

50.00%

50+

€9.95

55.00%

100+

€8.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
40 mm
Outer diameter
50 mm
Groove Width
7 mm
Seal height
6 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
40 mm
D
50 mm
L
7 mm
H
6 mm
r
0.2 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s