U-cup 9011 PUR 165x180x7 L=9

  • ERIKS:14464604
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€111.50/ pieceexcl. VAT

€134.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€111.50

-

5+

€89.20

20.00%

10+

€72.47

35.00%

30+

€55.75

50.00%

50+

€50.18

55.00%

100+

€44.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9011
Material seal
PUR
Internal diameter
165 mm
Outer diameter
180 mm
Groove Width
9 mm
Seal height
7 mm
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
165 mm
D
180 mm
L
9 mm
H
7 mm
r
0.4 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s