U-cup 9000 PUR 88x96x8 L=9

  • ERIKS:11205710
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list
Not available in webshop
221 In stock - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
88 mm
Outer diameter
96 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 100 °C
d
88 mm
D
96 mm
L
9 mm
H
8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s