U-cup 9000 PUR 85x95x9 L=10

  • ERIKS:14193291
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€16.40/ pieceexcl. VAT

€19.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.40

-

5+

€13.12

20.00%

10+

€10.66

35.00%

30+

€8.20

50.00%

50+

€7.38

55.00%

100+

€6.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
85 mm
Outer diameter
95 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 100 °C
d
85 mm
D
95 mm
L
10 mm
H
9 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s