U-cup 9000 PUR 82,55x101,6x14,8 L=15,8

  • ERIKS:14193287
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€15.90/ pieceexcl. VAT

€19.24incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.90

-

5+

€12.72

20.00%

10+

€10.34

35.00%

30+

€7.95

50.00%

50+

€7.16

55.00%

100+

€6.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
82.55 mm
Outer diameter
101.6 mm
Groove Width
15.8 mm
Seal height
14.8 mm
Temperature range
from -30 to 100 °C
d
82.55 mm
D
101.6 mm
L
15.8 mm
H
14.8 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s