U-cup 9000 PUR 76,2x101,6x16,67 L=18,17

  • ERIKS:14193279
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€14.50/ pieceexcl. VAT

€17.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.50

-

5+

€11.60

20.00%

10+

€9.43

35.00%

30+

€7.25

50.00%

50+

€6.53

55.00%

100+

€5.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
76.2 mm
Outer diameter
101.6 mm
Groove Width
18.17 mm
Seal height
16.67 mm
Temperature range
from -30 to 100 °C
d
76.2 mm
D
101.6 mm
L
18.17 mm
H
16.67 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s