U-cup 9000 PUR 6,35x12,7x3,18 L=3,68

  • ERIKS:14193026
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€2.31/ pieceexcl. VAT

€2.80incl. VAT

80 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.31

-

5+

€1.85

20.00%

10+

€1.50

35.00%

30+

€1.16

50.00%

50+

€1.04

55.00%

100+

€0.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
6.35 mm
Outer diameter
12.7 mm
Groove Width
3.68 mm
Seal height
3.18 mm
Temperature range
from -30 to 100 °C
d
6.35 mm
D
12.7 mm
L
3.68 mm
H
3.18 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s