U-cup 9000 PUR 46x56x7 L=8

  • ERIKS:14193228
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.55

-

5+

€6.84

20.00%

10+

€5.56

35.00%

30+

€4.28

50.00%

50+

€3.85

55.00%

100+

€3.42

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
46 mm
Outer diameter
56 mm
Groove Width
8 mm
Seal height
7 mm
Temperature range
from -30 to 100 °C
d
46 mm
D
56 mm
L
8 mm
H
7 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s