U-cup 9000 PUR 325x360x20 L=21

  • ERIKS:14193423
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€101.50/ pieceexcl. VAT

€122.82incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€101.50

-

5+

€81.20

20.00%

10+

€65.97

35.00%

30+

€50.75

50.00%

50+

€45.68

55.00%

100+

€40.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
325 mm
Outer diameter
360 mm
Groove Width
21 mm
Seal height
20 mm
Temperature range
from -30 to 100 °C
d
325 mm
D
360 mm
L
21 mm
H
20 mm
C
12.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s