U-cup 9000 PUR 24x36x6,3 L=7,3

  • ERIKS:14193133
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.88

-

5+

€3.90

20.00%

10+

€3.17

35.00%

30+

€2.44

50.00%

50+

€2.20

55.00%

100+

€1.95

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
24 mm
Outer diameter
36 mm
Groove Width
7.3 mm
Seal height
6.3 mm
Temperature range
from -30 to 100 °C
d
24 mm
D
36 mm
L
7.3 mm
H
6.3 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s