U-cup 9000 PUR 22,4x30x5 L=6

  • ERIKS:14193128
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€4.63/ pieceexcl. VAT

€5.60incl. VAT

56 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.63

-

5+

€3.70

20.00%

10+

€3.01

35.00%

30+

€2.32

50.00%

50+

€2.08

55.00%

100+

€1.85

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
22.4 mm
Outer diameter
30 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 100 °C
d
22.4 mm
D
30 mm
L
6 mm
H
5 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s