U-cup 9000 PUR 19,5x23,91x4,81 L=5,81

  • ERIKS:14193107
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.20

-

5+

€3.36

20.00%

10+

€2.73

35.00%

30+

€2.10

50.00%

50+

€1.89

55.00%

100+

€1.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
19.5 mm
Outer diameter
23.91 mm
Groove Width
5.81 mm
Seal height
4.81 mm
Temperature range
from -30 to 100 °C
d
19.5 mm
D
23.91 mm
L
5.81 mm
H
4.81 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s