U-cup 9000 PUR 175x195x15 L=16

  • ERIKS:14193373
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€40.90/ pieceexcl. VAT

€49.49incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.90

-

5+

€32.72

20.00%

10+

€26.59

35.00%

30+

€20.45

50.00%

50+

€18.41

55.00%

100+

€16.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
175 mm
Outer diameter
195 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
175 mm
D
195 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s