U-cup 9000 PUR 170x200x22 L=23

  • ERIKS:13445961
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€39.30/ pieceexcl. VAT

€47.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.30

-

5+

€31.44

20.00%

10+

€25.55

35.00%

30+

€19.65

50.00%

50+

€17.68

55.00%

100+

€15.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
170 mm
Outer diameter
200 mm
Groove Width
23 mm
Seal height
22 mm
Temperature range
from -30 to 100 °C
d
170 mm
D
200 mm
L
23 mm
H
22 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s