U-cup 9000 PUR 145x160x8 L=9

  • ERIKS:14193351
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€31.80/ pieceexcl. VAT

€38.48incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.80

-

5+

€25.44

20.00%

10+

€20.67

35.00%

30+

€15.90

50.00%

50+

€14.31

55.00%

100+

€12.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
145 mm
Outer diameter
160 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 100 °C
d
145 mm
D
160 mm
L
9 mm
H
8 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s