U-cup 9000 PUR 110x120x8 L=9

  • ERIKS:14193319
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€22.30/ pieceexcl. VAT

€26.98incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.30

-

5+

€17.84

20.00%

10+

€14.50

35.00%

30+

€11.15

50.00%

50+

€10.04

55.00%

100+

€8.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
110 mm
Outer diameter
120 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 100 °C
d
110 mm
D
120 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s