U-cup 9000 PUR 107x130x15 L=16

  • ERIKS:14193315
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€21.60/ pieceexcl. VAT

€26.14incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.60

-

5+

€17.28

20.00%

10+

€14.04

35.00%

30+

€10.80

50.00%

50+

€9.72

55.00%

100+

€8.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
107 mm
Outer diameter
130 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 100 °C
d
107 mm
D
130 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s