U-cup 9000 PUR 107,95x120,65x14 L=15

  • ERIKS:14193314
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 9000 is a single acting piston - rod seal and designed to have symmetrical lips in order to be used both for rod and piston applications.
Save to list

€21.80/ pieceexcl. VAT

€26.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.80

-

5+

€17.44

20.00%

10+

€14.17

35.00%

30+

€10.90

50.00%

50+

€9.81

55.00%

100+

€8.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9000
Material seal
PUR
Internal diameter
107.95 mm
Outer diameter
120.65 mm
Groove Width
15 mm
Seal height
14 mm
Temperature range
from -30 to 100 °C
d
107.95 mm
D
120.65 mm
L
15 mm
H
14 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s