U-cup 2001 NBR 86x105x16 L=17

  • ERIKS:14411128
Image 1
Image 2
Image 1
Image 2
Save to list

€15.20/ pieceexcl. VAT

€18.39incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.20

-

5+

€12.16

20.00%

10+

€9.88

35.00%

30+

€7.60

50.00%

50+

€6.84

55.00%

100+

€6.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
86 mm
Outer diameter
105 mm
Groove Width
17 mm
Seal height
16 mm
Temperature range
from -30 to 105 °C
d
86 mm
D
105 mm
L
17 mm
H
16 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s