U-cup 2001 NBR 85x110x15 L=16

  • ERIKS:14411125
Image 1
Image 2
Image 1
Image 2
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.00

-

5+

€12.00

20.00%

10+

€9.75

35.00%

30+

€7.50

50.00%

50+

€6.75

55.00%

100+

€6.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
85 mm
Outer diameter
110 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
85 mm
D
110 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s