U-cup 2001 NBR 76,2x88,9x6,35 L=7,35

  • ERIKS:14411105
Image 1
Image 2
Image 1
Image 2
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.20

-

5+

€10.56

20.00%

10+

€8.58

35.00%

30+

€6.60

50.00%

50+

€5.94

55.00%

100+

€5.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
76.2 mm
Outer diameter
88.9 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Temperature range
from -30 to 105 °C
d
76.2 mm
D
88.9 mm
L
7.35 mm
H
6.35 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s