U-cup 2001 NBR 63x78x8 L=9

  • ERIKS:14411070
Image 1
Image 2
Image 1
Image 2
Save to list

€10.80/ pieceexcl. VAT

€13.07incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.80

-

5+

€8.64

20.00%

10+

€7.02

35.00%

30+

€5.40

50.00%

50+

€4.86

55.00%

100+

€4.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
63 mm
Outer diameter
78 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 105 °C
d
63 mm
D
78 mm
L
9 mm
H
8 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s