U-cup 2001 NBR 63x72x6 L=7

  • ERIKS:14411069
Image 1
Image 2
Image 1
Image 2
Save to list

€10.80/ pieceexcl. VAT

€13.07incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.80

-

5+

€8.64

20.00%

10+

€7.02

35.00%

30+

€5.40

50.00%

50+

€4.86

55.00%

100+

€4.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
63 mm
Outer diameter
72 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
63 mm
D
72 mm
L
7 mm
H
6 mm
C
5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s