U-cup 2001 NBR 61x71x6 L=7

  • ERIKS:14411067
Image 1
Image 2
Image 1
Image 2
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.40

-

5+

€8.32

20.00%

10+

€6.76

35.00%

30+

€5.20

50.00%

50+

€4.68

55.00%

100+

€4.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
61 mm
Outer diameter
71 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
61 mm
D
71 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s