U-cup 2001 NBR 59x80x14 L=15

  • ERIKS:14411057
Image 1
Image 2
Image 1
Image 2
Save to list

€10.00/ pieceexcl. VAT

€12.10incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.00

-

5+

€8.00

20.00%

10+

€6.50

35.00%

30+

€5.00

50.00%

50+

€4.50

55.00%

100+

€4.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
59 mm
Outer diameter
80 mm
Groove Width
15 mm
Seal height
14 mm
Temperature range
from -30 to 105 °C
d
59 mm
D
80 mm
L
15 mm
H
14 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s