U-cup 2001 NBR 55x70x10 L=11

  • ERIKS:14411041
Image 1
Image 2
Image 1
Image 2
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.30

-

5+

€7.44

20.00%

10+

€6.05

35.00%

30+

€4.65

50.00%

50+

€4.18

55.00%

100+

€3.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
55 mm
Outer diameter
70 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
55 mm
D
70 mm
L
11 mm
H
10 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s