U-cup 2001 NBR 46x58x6 L=7

  • ERIKS:12229937
Image 1
Image 2
Image 1
Image 2
Save to list

€7.80/ pieceexcl. VAT

€9.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.80

-

5+

€6.24

20.00%

10+

€5.07

35.00%

30+

€3.90

50.00%

50+

€3.51

55.00%

100+

€3.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
46 mm
Outer diameter
58 mm
Groove Width
7 mm
Seal height
6 mm
Temperature range
from -30 to 105 °C
d
46 mm
D
58 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s