U-cup 2001 NBR 40x48x11 L=12

  • ERIKS:14410967
Image 1
Image 2
Image 1
Image 2
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.85

-

5+

€5.48

20.00%

10+

€4.45

35.00%

30+

€3.43

50.00%

50+

€3.08

55.00%

100+

€2.74

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
40 mm
Outer diameter
48 mm
Groove Width
12 mm
Seal height
11 mm
Temperature range
from -30 to 105 °C
d
40 mm
D
48 mm
L
12 mm
H
11 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s