U-cup 2001 NBR 37x45x5,5 L=6,5

  • ERIKS:14410948
Image 1
Image 2
Image 1
Image 2
Save to list

€6.40/ pieceexcl. VAT

€7.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.40

-

5+

€5.12

20.00%

10+

€4.16

35.00%

30+

€3.20

50.00%

50+

€2.88

55.00%

100+

€2.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
37 mm
Outer diameter
45 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Temperature range
from -30 to 105 °C
d
37 mm
D
45 mm
L
6.5 mm
H
5.5 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s