U-cup 2001 NBR 319x340x12 L=13

  • ERIKS:14411234
Image 1
Image 2
Image 1
Image 2
Save to list

€89.80/ pieceexcl. VAT

€108.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€89.80

-

5+

€71.84

20.00%

10+

€58.37

35.00%

30+

€44.90

50.00%

50+

€40.41

55.00%

100+

€35.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
319 mm
Outer diameter
340 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
319 mm
D
340 mm
L
13 mm
H
12 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s