U-cup 2001 NBR 28x48x8,5 L=9,5

  • ERIKS:14410898
Image 1
Image 2
Image 1
Image 2
Save to list

€5.05/ pieceexcl. VAT

€6.11incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.05

-

5+

€4.04

20.00%

10+

€3.28

35.00%

30+

€2.53

50.00%

50+

€2.27

55.00%

100+

€2.02

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
28 mm
Outer diameter
48 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Temperature range
from -30 to 105 °C
d
28 mm
D
48 mm
L
9.5 mm
H
8.5 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s