U-cup 2001 NBR 269x290x12 L=13

  • ERIKS:14411225
Image 1
Image 2
Image 1
Image 2
Save to list

€69.20/ pieceexcl. VAT

€83.73incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.20

-

5+

€55.36

20.00%

10+

€44.98

35.00%

30+

€34.60

50.00%

50+

€31.14

55.00%

100+

€27.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
269 mm
Outer diameter
290 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
269 mm
D
290 mm
L
13 mm
H
12 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s