U-cup 2001 NBR 25,5x31x4,5 L=5

  • ERIKS:14410866
Image 1
Image 2
Image 1
Image 2
Save to list

€4.65/ pieceexcl. VAT

€5.63incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.65

-

5+

€3.72

20.00%

10+

€3.02

35.00%

30+

€2.33

50.00%

50+

€2.09

55.00%

100+

€1.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
25.5 mm
Outer diameter
31 mm
Groove Width
5 mm
Seal height
4.5 mm
Temperature range
from -30 to 105 °C
d
25.5 mm
D
31 mm
L
5 mm
H
4.5 mm
C
4 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s