U-cup 2001 NBR 17x25x4 L=4,5

  • ERIKS:14410806
Image 1
Image 2
Image 1
Image 2
Save to list

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.48

-

5+

€2.78

20.00%

10+

€2.26

35.00%

30+

€1.74

50.00%

50+

€1.57

55.00%

100+

€1.39

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
17 mm
Outer diameter
25 mm
Groove Width
4.5 mm
Seal height
4 mm
Temperature range
from -30 to 105 °C
d
17 mm
D
25 mm
L
4.5 mm
H
4 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s