U-cup 2001 NBR 16x22x4,5 L=5

  • ERIKS:14410802
Image 1
Image 2
Image 1
Image 2
Save to list

€3.34/ pieceexcl. VAT

€4.04incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.34

-

5+

€2.67

20.00%

10+

€2.17

35.00%

30+

€1.67

50.00%

50+

€1.50

55.00%

100+

€1.34

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
16 mm
Outer diameter
22 mm
Groove Width
5 mm
Seal height
4.5 mm
Temperature range
from -30 to 105 °C
d
16 mm
D
22 mm
L
5 mm
H
4.5 mm
C
3.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s