U-cup 2001 NBR 150x180x18 L=19

  • ERIKS:10018510
Image 1
Image 2
Image 1
Image 2
Save to list

€30.30/ pieceexcl. VAT

€36.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.30

-

5+

€24.24

20.00%

10+

€19.70

35.00%

30+

€15.15

50.00%

50+

€13.64

55.00%

100+

€12.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
150 mm
Outer diameter
180 mm
Groove Width
19 mm
Seal height
18 mm
Temperature range
from -30 to 105 °C
d
150 mm
D
180 mm
L
19 mm
H
18 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s