U-cup 2001 NBR 140x154x10 L=11

  • ERIKS:14411184
Image 1
Image 2
Image 1
Image 2
Save to list

€27.60/ pieceexcl. VAT

€33.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.60

-

5+

€22.08

20.00%

10+

€17.94

35.00%

30+

€13.80

50.00%

50+

€12.42

55.00%

100+

€11.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
140 mm
Outer diameter
154 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
140 mm
D
154 mm
L
11 mm
H
10 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s