U-cup 2001 NBR 139,7x152,4x6,35 L=7,35

  • ERIKS:14411181
Image 1
Image 2
Image 1
Image 2
Save to list

€27.50/ pieceexcl. VAT

€33.28incl. VAT

15 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.50

-

5+

€22.00

20.00%

10+

€17.88

35.00%

30+

€13.75

50.00%

50+

€12.38

55.00%

100+

€11.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
139.7 mm
Outer diameter
152.4 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Temperature range
from -30 to 105 °C
d
139.7 mm
D
152.4 mm
L
7.35 mm
H
6.35 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s