U-cup 2001 NBR 133,3x152,4x9,52 L=10,52

  • ERIKS:14411175
Image 1
Image 2
Image 1
Image 2
Save to list

€25.90/ pieceexcl. VAT

€31.34incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.90

-

5+

€20.72

20.00%

10+

€16.84

35.00%

30+

€12.95

50.00%

50+

€11.66

55.00%

100+

€10.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
133.3 mm
Outer diameter
152.4 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Temperature range
from -30 to 105 °C
d
133.3 mm
D
152.4 mm
L
10.52 mm
H
9.52 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s