U-cup 2001 NBR 12x16x3 L=3,5

  • ERIKS:14410753
Image 1
Image 2
Image 1
Image 2
Save to list

€2.82/ pieceexcl. VAT

€3.41incl. VAT

90 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.82

-

5+

€2.26

20.00%

10+

€1.83

35.00%

30+

€1.41

50.00%

50+

€1.27

55.00%

100+

€1.13

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
12 mm
Outer diameter
16 mm
Groove Width
3.5 mm
Seal height
3 mm
Temperature range
from -30 to 105 °C
d
12 mm
D
16 mm
L
3.5 mm
H
3 mm
C
2.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s