U-cup 2001 NBR 127x151x16 L=17

  • ERIKS:14411171
Image 1
Image 2
Image 1
Image 2
Save to list

€24.40/ pieceexcl. VAT

€29.52incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.40

-

5+

€19.52

20.00%

10+

€15.86

35.00%

30+

€12.20

50.00%

50+

€10.98

55.00%

100+

€9.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
127 mm
Outer diameter
151 mm
Groove Width
17 mm
Seal height
16 mm
Temperature range
from -30 to 105 °C
d
127 mm
D
151 mm
L
17 mm
H
16 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s