U-cup 2001 NBR 114,3x127x6,35 L=7,35

  • ERIKS:14411157
Image 1
Image 2
Image 1
Image 2
Save to list

€21.30/ pieceexcl. VAT

€25.77incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.30

-

5+

€17.04

20.00%

10+

€13.85

35.00%

30+

€10.65

50.00%

50+

€9.59

55.00%

100+

€8.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
114.3 mm
Outer diameter
127 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Temperature range
from -30 to 105 °C
d
114.3 mm
D
127 mm
L
7.35 mm
H
6.35 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s