U-cup 2001 NBR 110x130x10 L=11

  • ERIKS:14411154
Image 1
Image 2
Image 1
Image 2
Save to list

€20.40/ pieceexcl. VAT

€24.68incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.40

-

5+

€16.32

20.00%

10+

€13.26

35.00%

30+

€10.20

50.00%

50+

€9.18

55.00%

100+

€8.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
110 mm
Outer diameter
130 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
110 mm
D
130 mm
L
11 mm
H
10 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s