U-cup 0022AE PUR/POM 80x100x15 L=16

  • ERIKS:14413759
Image 1
Image 2
Image 1
Image 2
Save to list

€32.80/ pieceexcl. VAT

€39.69incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.80

-

5+

€26.24

20.00%

10+

€21.32

35.00%

30+

€16.40

50.00%

50+

€14.76

55.00%

100+

€13.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
80 mm
Groove Diameter
100 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
80 mm
D
100 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s